Zoro Homepage

Filter Regulator, 1/2"NPT

  • Mfr # AW40-04DE-D

  • Zoro # G509977527


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
70 mm
Filter Rating
5 micron
Overall Height
242.1 mm
Drain Type
Automatic
Overall Depth
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-04DE-D
Zoro #
G509977527
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70 mm
Overall Height
242.1 mm
Overall Depth
81 mm
Pressure Gauge Port Size
1/2 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Body Material
Die-Cast Aluminum
Filter Bowl Guard Included
No
Adjustment Location
Bottom
Air Inlet Type
Rc
Air Outlet Type
Rc
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
1 MPa
Number of Air Inlets
1
Series
AW-D
Number of Air Outlets
1
Regulator Type
Relieving
Standards
RoHS Compliant
Weight
0.64 kg
System Location
Air Line
For Substance Type
Air
Adjustment Mechanism
Knob
Pressure Gauge Port Type
Rc
Filter Element Material
Non-Woven Fabric
Minimum Operating Temperature
-5 Degrees C
Sight Gauge Included
Yes
For Fluid Type
Air
Pressure Gauge Included
Yes
Modular Connection
Modular Connection
Air Flow Direction
Left to Right

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.