Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1/2"NPT

  • Mfr # AW40K-N04D-Z-D

  • Zoro # G609977564


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
242.1 mm
Filter Rating
5 micron
Drain Type
Automatic
Overall Width
70 mm
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40K-N04D-Z-D
Zoro #
G609977564
UPC #
-
Country of Origin
China

Dimensions

Overall Height
242.1 mm
Overall Width
70 mm
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
81 mm
Pressure Gauge Port Size
1/2 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Air Inlet Type
NPT
For Fluid Type
Air
Filter Bowl Material
Polycarbonate
Air Flow Direction
Left to Right
Sight Gauge Included
Yes
Drain Included
Yes
For Substance Type
Air
Minimum Operating Temperature
-5 Degrees C
Adjustment Location
Bottom
Weight
0.64 kg
System Location
Air Line
Maximum Operating Pressure
1 MPa
Body Material
Die-Cast Aluminum
Pressure Gauge Port Type
NPT
Filter Bowl Guard Included
No
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Maximum Operating Temperature
60 Degrees C
Air Outlet Type
NPT
Number of Air Outlets
1
Pressure Gauge Included
Yes
Filter Element Material
Non-Woven Fabric
Series
AW-D
Regulator Type
Relieving
Standards
RoHS Compliant
Number of Air Inlets
1

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.