Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1/4"NPT

  • Mfr # AW30-N02BCE-Z-D

  • Zoro # G809977494


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Height
243.5 mm
Drain Type
Automatic
Overall Width
53 mm
Includes
Mounting Bracket
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N02BCE-Z-D
Zoro #
G809977494
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Overall Depth
67.5 mm
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Drain Type
Automatic
Item
Filter Regulator
Includes
Mounting Bracket
Filter Rating
5 micron
Body Material
Die-Cast Aluminum
Series
AW-D
Number of Air Inlets
1
Number of Air Outlets
1
Minimum Operating Temperature
-5 Degrees C
Adjustment Location
Bottom
Maximum Operating Pressure
0.85 MPa
Filter Bowl Material
Polycarbonate
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
60 Degrees C
For Fluid Type
Air
Weight
0.34 kg
Filter Element Material
Non-Woven Fabric
Filter Bowl Guard Included
No
Modular Connection
Modular Connection
Air Flow Direction
Left to Right
Sight Gauge Included
Yes
Air Outlet Type
NPT
Standards
RoHS Compliant
For Substance Type
Air
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Regulator Type
Relieving
Drain Included
Yes
Pressure Gauge Included
Yes
System Location
Air Line

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.