Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1/4"NPT

  • Mfr # AW30-N02DE-Z-D

  • Zoro # G309977574


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Overall Height
243.5 mm
Filter Rating
5 micron
Overall Width
53 mm
Air Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N02DE-Z-D
Zoro #
G309977574
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
67.5 mm

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter Regulator
Air Outlet Type
NPT
Number of Air Inlets
1
Pressure Gauge Port Type
NPT
Series
AW-D
Filter Element Material
Non-Woven Fabric
Air Inlet Type
NPT
Maximum Operating Temperature
60 Degrees C
Weight
0.34 kg
Standards
RoHS Compliant
Maximum Operating Pressure
0.85 MPa
Sight Gauge Included
Yes
Regulator Type
Relieving
For Substance Type
Air
System Location
Air Line
Filter Bowl Guard Included
No
Air Flow Direction
Left to Right
Drain Included
Yes
Adjustment Mechanism
Knob
Minimum Operating Temperature
-5 Degrees C
Body Material
Die-Cast Aluminum
For Fluid Type
Air
Pressure Gauge Included
Yes
Filter Bowl Material
Polycarbonate
Adjustment Location
Bottom
Number of Air Outlets
1
Modular Connection
Modular Connection

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.