Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1'4"NPT

  • Mfr # AW30K-03D-D

  • Zoro # G809977623


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Overall Height
201.8 mm
Overall Width
53 mm
Filter Rating
5 micron
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30K-03D-D
Zoro #
G809977623
UPC #
-
Country of Origin
China

Dimensions

Overall Height
201.8 mm
Overall Width
53 mm
Overall Depth
63 mm
Air Inlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Air Outlet Size
3/8 in

Details

Drain Type
Automatic
Item
Filter Regulator
Filter Rating
5 micron
For Substance Type
Air
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
Air Outlet Type
Rc
Minimum Operating Temperature
-5 Degrees C
System Location
Air Line
For Fluid Type
Air
Body Material
Die-Cast Aluminum
Number of Air Outlets
1
Pressure Gauge Port Type
Rc
Air Flow Direction
Left to Right
Pressure Gauge Included
Yes
Regulator Type
Relieving
Weight
0.34 kg
Standards
RoHS Compliant
Number of Air Inlets
1
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
60 Degrees C
Drain Included
Yes
Filter Bowl Guard Included
No
Filter Element Material
Non-Woven Fabric
Filter Bowl Material
Polycarbonate
Series
AW-D
Adjustment Location
Bottom
Sight Gauge Included
Yes
Air Inlet Type
Rc

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.