Zoro Homepage

Filter Regulator, 1/8"NPT

  • Mfr # AW20-N01-CZ-D

  • Zoro # G009977645


product price: $49.69
/ea

Key Features

Drain Type
Automatic
Filter Rating
5 micron
Overall Height
159.4 mm
Overall Width
40 mm
Weight
0.18 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N01-CZ-D
Zoro #
G009977645
UPC #
-
Country of Origin
China

Dimensions

Overall Height
159.4 mm
Overall Width
40 mm
Overall Depth
52 mm
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in

Details

Drain Type
Automatic
Item
Filter Regulator
Filter Rating
5 micron
Weight
0.18 kg
Air Flow Direction
Left to Right
System Location
Air Line
Filter Bowl Guard Included
Yes
Pressure Gauge Included
Yes
Standards
RoHS Compliant
Number of Air Outlets
1
Maximum Operating Pressure
1 MPa
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Body Material
Die-Cast Aluminum
For Substance Type
Air
Maximum Operating Temperature
60 Degrees C
Series
AW-D
Pressure Gauge Port Type
NPT
Filter Element Material
Non-Woven Fabric
Minimum Operating Temperature
-5 Degrees C
Drain Included
Yes
Number of Air Inlets
1
Regulator Type
Relieving
For Fluid Type
Air
Air Outlet Type
NPT
Modular Connection
Modular Connection
Adjustment Location
Bottom
Filter Bowl Material
Polycarbonate

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.