Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/4"NPT

  • Mfr # AW40-N04-8Z-D

  • Zoro # G509977688


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Height
238.6 mm
Drain Type
Automatic
Overall Width
70 mm
Air Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N04-8Z-D
Zoro #
G509977688
UPC #
-
Country of Origin
China

Dimensions

Overall Height
238.6 mm
Overall Width
70 mm
Air Inlet Size
1/2 in
Overall Depth
81 mm
Pressure Gauge Port Size
1/2 in
Air Outlet Size
1/2 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Air Flow Direction
Left to Right
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
Standards
RoHS Compliant
Weight
0.64 kg
Drain Included
Yes
Maximum Operating Temperature
60 Degrees C
Filter Element Material
Non-Woven Fabric
For Substance Type
Air
System Location
Air Line
Air Inlet Type
NPT
Minimum Operating Temperature
-5 Degrees C
Number of Air Outlets
1
Filter Bowl Material
Metal
Maximum Operating Pressure
1 MPa
Adjustment Location
Bottom
Air Outlet Type
NPT
Series
AW-D
Body Material
Die-Cast Aluminum
Number of Air Inlets
1
Regulator Type
Relieving
Pressure Gauge Port Type
NPT
For Fluid Type
Air
Filter Bowl Guard Included
No

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.