Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-03BD-D

  • Zoro # G409977603


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Filter Rating
5 micron
Overall Height
243.5 mm
Overall Width
53 mm
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-03BD-D
Zoro #
G409977603
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Overall Depth
53 mm
Air Inlet Size
3/8 in

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter Regulator
Includes
Mounting Bracket
Filter Element Material
Non-Woven Fabric
Air Inlet Type
Rc
Series
AW-D
System Location
Air Line
Weight
0.34 kg
Drain Included
Yes
Filter Bowl Material
Polycarbonate
For Substance Type
Air
Regulator Type
Relieving
Adjustment Location
Bottom
Pressure Gauge Port Type
Rc
Adjustment Mechanism
Knob
Number of Air Inlets
1
Maximum Operating Pressure
0.85 MPa
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Filter Bowl Guard Included
No
Minimum Operating Temperature
-5 Degrees C
Air Flow Direction
Left to Right
Number of Air Outlets
1
Air Outlet Type
Rc
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Included
Yes
Sight Gauge Included
Yes
Modular Connection
Modular Connection

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.