Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-03DE-D

  • Zoro # G009977577


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Width
53 mm
Filter Rating
5 micron
Overall Height
243.5 mm
Drain Type
Automatic
Filter Element Material
Non-Woven Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-03DE-D
Zoro #
G009977577
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
243.5 mm
Pressure Gauge Port Size
3/8 in
Overall Depth
67.5 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Filter Element Material
Non-Woven Fabric
Maximum Operating Temperature
60 Degrees C
Number of Air Inlets
1
Minimum Operating Temperature
-5 Degrees C
Pressure Gauge Included
Yes
Regulator Type
Relieving
Adjustment Mechanism
Knob
Filter Bowl Material
Polycarbonate
Air Inlet Type
Rc
Standards
RoHS Compliant
Filter Bowl Guard Included
No
Maximum Operating Pressure
0.85 MPa
System Location
Air Line
Modular Connection
Modular Connection
Drain Included
Yes
Air Outlet Type
Rc
Sight Gauge Included
Yes
For Substance Type
Air
Air Flow Direction
Left to Right
Series
AW-D
Weight
0.34 kg
Body Material
Die-Cast Aluminum
For Fluid Type
Air
Pressure Gauge Port Type
Rc
Number of Air Outlets
1
Adjustment Location
Bottom

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.