Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03-2Z-D

  • Zoro # G409977573


product price: $64.19
/ea

Key Features

Overall Height
115.3 mm
Overall Width
53 mm
Filter Rating
5 micron
Drain Type
Automatic
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03-2Z-D
Zoro #
G409977573
UPC #
-
Country of Origin
China

Dimensions

Overall Height
115.3 mm
Overall Width
53 mm
Overall Depth
53 mm
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Air Inlet Size
3/8 in

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter Regulator
Maximum Operating Temperature
60 Degrees C
Drain Included
Yes
Weight
0.34 kg
Body Material
Die-Cast Aluminum
Pressure Gauge Port Type
NPT
Series
AW-D
Modular Connection
Modular Connection
Sight Gauge Included
Yes
Adjustment Mechanism
Knob
Minimum Operating Temperature
-5 Degrees C
Air Flow Direction
Left to Right
Filter Element Material
Non-Woven Fabric
For Substance Type
Air
Number of Air Inlets
1
Number of Air Outlets
1
Adjustment Location
Bottom
System Location
Air Line
Regulator Type
Relieving
Filter Bowl Guard Included
No
Maximum Operating Pressure
0.85 MPa
Filter Bowl Material
Polycarbonate
Pressure Gauge Included
No
Standards
RoHS Compliant
For Fluid Type
Air
Air Outlet Type
NPT
Air Inlet Type
NPT

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included No, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.