Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03B-Z-D

  • Zoro # G309977697


product price: $67.89
/ea

Key Features

Includes
Mounting Bracket
Overall Height
115.3 mm
Filter Rating
5 micron
Overall Width
53 mm
Drain Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03B-Z-D
Zoro #
G309977697
UPC #
-
Country of Origin
China

Dimensions

Overall Height
115.3 mm
Overall Width
53 mm
Pressure Gauge Port Size
3/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
53 mm

Details

Includes
Mounting Bracket
Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Port Type
NPT
Weight
0.34 kg
Air Flow Direction
Left to Right
Pressure Gauge Included
Yes
For Substance Type
Air
Standards
RoHS Compliant
For Fluid Type
Air
Air Outlet Type
NPT
Filter Element Material
Non-Woven Fabric
Body Material
Die-Cast Aluminum
Number of Air Inlets
1
Adjustment Mechanism
Knob
Air Inlet Type
NPT
Filter Bowl Guard Included
No
Adjustment Location
Bottom
Filter Bowl Material
Polycarbonate
Sight Gauge Included
Yes
Drain Included
Yes
Regulator Type
Relieving
Number of Air Outlets
1
Maximum Operating Pressure
0.85 MPa
Modular Connection
Modular Connection
Series
AW-D
System Location
Air Line

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.