Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03BE-Z-D

  • Zoro # G309977703


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Drain Type
Automatic
Overall Width
53 mm
Includes
Mounting Bracket
Overall Height
115.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03BE-Z-D
Zoro #
G309977703
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
115.3 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Overall Depth
67.5 mm

Details

Filter Rating
5 micron
Drain Type
Automatic
Includes
Mounting Bracket
Item
Filter Regulator
Pressure Gauge Included
Yes
For Substance Type
Air
Standards
RoHS Compliant
System Location
Air Line
Body Material
Die-Cast Aluminum
Minimum Operating Temperature
-5 Degrees C
Drain Included
Yes
Sight Gauge Included
Yes
Series
AW-D
Modular Connection
Modular Connection
Weight
0.34 kg
Air Outlet Type
NPT
For Fluid Type
Air
Adjustment Location
Bottom
Filter Element Material
Non-Woven Fabric
Number of Air Inlets
1
Regulator Type
Relieving
Number of Air Outlets
1
Air Inlet Type
NPT
Maximum Operating Temperature
60 Degrees C
Adjustment Mechanism
Knob
Maximum Operating Pressure
0.85 MPa
Filter Bowl Material
Polycarbonate
Air Flow Direction
Left to Right
Pressure Gauge Port Type
NPT
Filter Bowl Guard Included
No

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.