Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03C-Z-D

  • Zoro # G709977648


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Height
243.5 mm
Overall Width
53 mm
Drain Type
Automatic
Air Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03C-Z-D
Zoro #
G709977648
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Air Inlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
53 mm

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Modular Connection
Modular Connection
Weight
0.34 kg
Adjustment Mechanism
Knob
Number of Air Outlets
1
Minimum Operating Temperature
-5 Degrees C
Standards
RoHS Compliant
Filter Element Material
Non-Woven Fabric
Maximum Operating Pressure
0.85 MPa
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
Body Material
Die-Cast Aluminum
Air Outlet Type
NPT
Filter Bowl Guard Included
No
Pressure Gauge Port Type
NPT
Number of Air Inlets
1
Regulator Type
Relieving
System Location
Air Line
Drain Included
Yes
For Substance Type
Air
Filter Bowl Material
Polycarbonate
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Adjustment Location
Bottom
Series
AW-D

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.