Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03D-2Z-D

  • Zoro # G109977675


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Overall Width
53 mm
Drain Type
Automatic
Overall Height
243.5 mm
Filter Rating
5 micron
Number of Air Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03D-2Z-D
Zoro #
G109977675
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
243.5 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
53 mm
Pressure Gauge Port Size
3/8 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Number of Air Inlets
1
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
Regulator Type
Relieving
Sight Gauge Included
Yes
Air Outlet Type
NPT
Filter Bowl Material
Polycarbonate
Adjustment Location
Bottom
System Location
Air Line
Air Inlet Type
NPT
Weight
0.34 kg
Drain Included
Yes
Filter Element Material
Non-Woven Fabric
For Substance Type
Air
Modular Connection
Modular Connection
For Fluid Type
Air
Maximum Operating Pressure
0.85 MPa
Series
AW-D
Standards
RoHS Compliant
Pressure Gauge Port Type
NPT
Body Material
Die-Cast Aluminum
Maximum Operating Temperature
60 Degrees C
Filter Bowl Guard Included
No
Number of Air Outlets
1
Air Flow Direction
Left to Right
Minimum Operating Temperature
-5 Degrees C

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.