Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03D-6Z-D

  • Zoro # G709977679


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Height
243.5 mm
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
53 mm
Series
AW-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW30-N03D-6Z-D
Zoro #
G709977679
UPC #
-
Country of Origin
China

Dimensions

Overall Height
243.5 mm
Overall Width
53 mm
Air Outlet Size
3/8 in
Overall Depth
53 mm
Pressure Gauge Port Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Series
AW-D
Pressure Gauge Port Type
NPT
Air Flow Direction
Left to Right
Drain Included
Yes
Regulator Type
Relieving
For Substance Type
Air
Pressure Gauge Included
Yes
Minimum Operating Temperature
-5 Degrees C
Sight Gauge Included
Yes
Number of Air Outlets
1
Air Inlet Type
NPT
Filter Bowl Material
Polycarbonate
Filter Element Material
Non-Woven Fabric
Filter Bowl Guard Included
No
Air Outlet Type
NPT
Adjustment Mechanism
Knob
System Location
Air Line
Maximum Operating Pressure
0.85 MPa
Standards
RoHS Compliant
Body Material
Die-Cast Aluminum
Weight
0.34 kg
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Modular Connection
Modular Connection
Number of Air Inlets
1
Adjustment Location
Bottom

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.