Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03DE-Z-D

  • Zoro # G009977492


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width
53 mm
Filter Rating
5 micron
Drain Type
Automatic
Overall Height
243.5 mm
Pressure Gauge Port Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW30-N03DE-Z-D
Zoro #
G009977492
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
243.5 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
67.5 mm
Pressure Gauge Port Size
3/8 in

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter Regulator
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-5 Degrees C
Air Inlet Type
NPT
Series
AW-D
Drain Included
Yes
Air Flow Direction
Left to Right
Filter Bowl Guard Included
No
Filter Element Material
Non-Woven Fabric
Maximum Operating Temperature
60 Degrees C
Standards
RoHS Compliant
Adjustment Mechanism
Knob
Sight Gauge Included
Yes
Regulator Type
Relieving
For Fluid Type
Air
System Location
Air Line
Number of Air Outlets
1
Body Material
Die-Cast Aluminum
For Substance Type
Air
Modular Connection
Modular Connection
Air Outlet Type
NPT
Maximum Operating Pressure
0.85 MPa
Adjustment Location
Bottom
Number of Air Inlets
1
Weight
0.34 kg
Pressure Gauge Included
Yes
Filter Bowl Material
Polycarbonate

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.