Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03DEH-Z-D

  • Zoro # G209977452


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Width
53 mm
Overall Height
243.5 mm
Drain Type
Automatic
Number of Air Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03DEH-Z-D
Zoro #
G209977452
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
243.5 mm
Air Outlet Size
3/8 in
Overall Depth
67.5 mm
Pressure Gauge Port Size
3/8 in
Air Inlet Size
3/8 in

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter Regulator
Number of Air Outlets
1
Modular Connection
Modular Connection
Adjustment Location
Bottom
Filter Bowl Material
Polycarbonate
Maximum Operating Pressure
0.85 MPa
Body Material
Die-Cast Aluminum
Maximum Operating Temperature
60 Degrees C
Drain Included
Yes
Air Outlet Type
NPT
System Location
Air Line
Minimum Operating Temperature
-5 Degrees C
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Sight Gauge Included
Yes
For Substance Type
Air
Filter Bowl Guard Included
No
Series
AW-D
Filter Element Material
Non-Woven Fabric
Weight
0.34 kg
Regulator Type
Relieving
Air Flow Direction
Left to Right
Adjustment Mechanism
Knob
For Fluid Type
Air
Standards
RoHS Compliant
Pressure Gauge Included
Yes
Number of Air Inlets
1

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.