Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30-N03E-2Z-D

  • Zoro # G709977471


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Overall Height
115.3 mm
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
53 mm
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30-N03E-2Z-D
Zoro #
G709977471
UPC #
-
Country of Origin
China

Dimensions

Overall Height
115.3 mm
Overall Width
53 mm
Overall Depth
67.5 mm
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Pressure Gauge Port Size
3/8 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Air Inlet Type
NPT
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
For Substance Type
Air
Pressure Gauge Port Type
NPT
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Weight
0.34 kg
Series
AW-D
Standards
RoHS Compliant
Maximum Operating Temperature
60 Degrees C
Adjustment Location
Bottom
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
Number of Air Inlets
1
Filter Bowl Guard Included
No
Air Outlet Type
NPT
Body Material
Die-Cast Aluminum
Filter Element Material
Non-Woven Fabric
Number of Air Outlets
1
Regulator Type
Relieving
Minimum Operating Temperature
-5 Degrees C
For Fluid Type
Air
Air Flow Direction
Left to Right
Maximum Operating Pressure
0.85 MPa
System Location
Air Line

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.