Zoro Homepage

Filter Regulator, 3/8"NPT

  • Mfr # AW30K-03-D

  • Zoro # G609977687


product price: $61.79
/ea

Key Features

Overall Width
53 mm
Drain Type
Automatic
Overall Height
201.8 mm
Filter Rating
5 micron
Air Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30K-03-D
Zoro #
G609977687
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
201.8 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
63 mm
Pressure Gauge Port Size
3/8 in

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter Regulator
Number of Air Inlets
1
Drain Included
Yes
Maximum Operating Pressure
1 MPa
Pressure Gauge Port Type
Rc
Adjustment Location
Bottom
Adjustment Mechanism
Knob
Sight Gauge Included
Yes
Air Outlet Type
Rc
Modular Connection
Modular Connection
For Fluid Type
Air
Filter Bowl Material
Polycarbonate
Filter Element Material
Non-Woven Fabric
Regulator Type
Relieving
Series
AW-D
Air Inlet Type
Rc
Air Flow Direction
Left to Right
Minimum Operating Temperature
-5 Degrees C
Number of Air Outlets
1
Weight
0.34 kg
Maximum Operating Temperature
60 Degrees C
System Location
Air Line
Standards
RoHS Compliant
Body Material
Die-Cast Aluminum
Filter Bowl Guard Included
No
Pressure Gauge Included
Yes
For Substance Type
Air

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.