Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30K-N03D-Z-D

  • Zoro # G209977483


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Overall Width
53 mm
Filter Rating
5 micron
Drain Type
Automatic
Overall Height
201.8 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30K-N03D-Z-D
Zoro #
G209977483
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
201.8 mm
Overall Depth
63 mm
Pressure Gauge Port Size
3/8 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter Regulator
Standards
RoHS Compliant
For Substance Type
Air
Adjustment Mechanism
Knob
Filter Element Material
Non-Woven Fabric
Pressure Gauge Port Type
NPT
Sight Gauge Included
Yes
Air Outlet Type
NPT
Number of Air Inlets
1
Drain Included
Yes
Modular Connection
Modular Connection
For Fluid Type
Air
Series
AW-D
Pressure Gauge Included
Yes
Filter Bowl Material
Polycarbonate
Number of Air Outlets
1
System Location
Air Line
Maximum Operating Pressure
1 MPa
Body Material
Die-Cast Aluminum
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Weight
0.34 kg
Filter Bowl Guard Included
No
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Adjustment Location
Bottom
Regulator Type
Relieving

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.