Filter Regulator, 3/8"NPT
Mfr # AW30K-N03DE-Z-D
Zoro # G809977531
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Drain Type
Automatic
Overall Height
201.8 mm
Filter Rating
5 micron
Overall Width
53 mm
Series
AW-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW30K-N03DE-Z-D
Zoro #
G809977531
UPC #
-
Country of Origin
China
Dimensions
Overall Height
201.8 mm
Overall Width
53 mm
Air Inlet Size
3/8 in
Overall Depth
63 mm
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.