Zoro Homepage

Filter Regulator

  • Mfr # AW40-N04D-Z-D

  • Zoro # G709977532


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Height
242.1 mm
Overall Width
70 mm
Filter Rating
5 micron
Drain Type
Automatic
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N04D-Z-D
Zoro #
G709977532
UPC #
-
Country of Origin
China

Dimensions

Overall Height
242.1 mm
Overall Width
70 mm
Overall Depth
81 mm
Pressure Gauge Port Size
1/2 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
For Fluid Type
Air
Adjustment Mechanism
Knob
Filter Bowl Material
Polycarbonate
Pressure Gauge Port Type
NPT
Pressure Gauge Included
Yes
Number of Air Inlets
1
Drain Included
Yes
Weight
0.64 kg
System Location
Air Line
Sight Gauge Included
Yes
Regulator Type
Relieving
Modular Connection
Modular Connection
Series
AW-D
Number of Air Outlets
1
Standards
RoHS Compliant
For Substance Type
Air
Filter Element Material
Non-Woven Fabric
Air Inlet Type
NPT
Filter Bowl Guard Included
No
Adjustment Location
Bottom
Air Outlet Type
NPT
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Pressure
1 MPa

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.