Zoro Homepage

Filter Regulator

  • Mfr # AW40-N04DE-Z-D

  • Zoro # G109977552


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Width
70 mm
Drain Type
Automatic
Overall Height
242.1 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N04DE-Z-D
Zoro #
G109977552
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70 mm
Overall Height
242.1 mm
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
81 mm

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Standards
RoHS Compliant
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
Air Flow Direction
Left to Right
For Fluid Type
Air
Number of Air Outlets
1
Regulator Type
Relieving
Adjustment Location
Bottom
Minimum Operating Temperature
-5 Degrees C
Filter Bowl Guard Included
No
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Air Outlet Type
NPT
Maximum Operating Pressure
1 MPa
Pressure Gauge Included
Yes
Filter Element Material
Non-Woven Fabric
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Body Material
Die-Cast Aluminum
Weight
0.69 kg
System Location
Air Line
Sight Gauge Included
Yes
Maximum Operating Temperature
60 Degrees C
Number of Air Inlets
1
For Substance Type
Air
Series
AW-D

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.