Zoro Homepage

Filter Regulator

  • Mfr # AW40-N06D-Z-D

  • Zoro # G509977671


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Width
70 mm
Overall Height
242.1 mm
Filter Rating
5 micron
Drain Type
Automatic
Number of Air Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40-N06D-Z-D
Zoro #
G509977671
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70 mm
Overall Height
242.1 mm
Overall Depth
81 mm
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
3/4 in

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Number of Air Outlets
1
Regulator Type
Relieving
Filter Bowl Guard Included
No
Air Outlet Type
NPT
Series
AW-D
Filter Element Material
Non-Woven Fabric
Modular Connection
Modular Connection
Filter Bowl Material
Polycarbonate
Pressure Gauge Port Type
NPT
Air Inlet Type
NPT
Drain Included
Yes
For Substance Type
Air
Adjustment Mechanism
Knob
Maximum Operating Temperature
60 Degrees C
System Location
Air Line
Pressure Gauge Included
Yes
Sight Gauge Included
Yes
For Fluid Type
Air
Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
-5 Degrees C
Air Flow Direction
Left to Right
Number of Air Inlets
1
Body Material
Die-Cast Aluminum
Weight
0.69 kg
Standards
RoHS Compliant
Adjustment Location
Bottom

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.