Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator

  • Mfr # AW60K-N10-Z-D

  • Zoro # G809977715


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Height
389.1 mm
Filter Rating
5 micron
Overall Width
95 mm
Drain Type
Automatic
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW60K-N10-Z-D
Zoro #
G809977715
UPC #
-
Country of Origin
China

Dimensions

Overall Height
389.1 mm
Overall Width
95 mm
Air Outlet Size
1 in
Overall Depth
100 mm
Pressure Gauge Port Size
1 in
Air Inlet Size
1 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Maximum Operating Pressure
1 MPa
For Substance Type
Air
Pressure Gauge Port Type
NPT
Adjustment Location
Bottom
Air Flow Direction
Left to Right
System Location
Air Line
Regulator Type
Relieving
Filter Bowl Material
Polycarbonate
Number of Air Inlets
1
Minimum Operating Temperature
-5 Degrees C
Pressure Gauge Included
Yes
For Fluid Type
Air
Air Inlet Type
NPT
Drain Included
Yes
Number of Air Outlets
1
Series
AW-D
Modular Connection
Modular Connection
Air Outlet Type
NPT
Filter Bowl Guard Included
No
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Filter Element Material
Non-Woven Fabric
Adjustment Mechanism
Knob
Weight
1.76 kg
Maximum Operating Temperature
60 Degrees C

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 95 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.