Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02BE-2Z-D

  • Zoro # G809977692


product price: $68.49
/ea

Key Features

Filter Rating
5 micron
Overall Height
159.4 mm
Overall Width
40 mm
Drain Type
Automatic
Air Flow Direction
Left to Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02BE-2Z-D
Zoro #
G809977692
UPC #
-
Country of Origin
China

Dimensions

Overall Height
159.4 mm
Overall Width
40 mm
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
52 mm

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Air Flow Direction
Left to Right
Pressure Gauge Port Type
NPT
Adjustment Location
Bottom
Modular Connection
Modular Connection
For Substance Type
Air
Regulator Type
Relieving
Filter Bowl Guard Included
No
Air Outlet Type
NPT
Weight
0.18 kg
Body Material
Die-Cast Aluminum
Filter Element Material
Non-Woven Fabric
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Number of Air Outlets
1
Number of Air Inlets
1
Filter Bowl Material
Metal
Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
-5 Degrees C
For Fluid Type
Air
Standards
RoHS Compliant
Drain Included
Yes
Maximum Operating Temperature
60 Degrees C
Series
AW-D
Adjustment Mechanism
Knob
System Location
Air Line

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.