Zoro Homepage

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02BE-CRZ-D

  • Zoro # G109977651


product price: $70.29
/ea

Key Features

Filter Rating
5 micron
Overall Width
40 mm
Drain Type
Automatic
Overall Height
159.4 mm
Air Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02BE-CRZ-D
Zoro #
G109977651
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 mm
Overall Height
159.4 mm
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
52 mm

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Number of Air Outlets
1
Filter Bowl Material
Polycarbonate
Filter Bowl Guard Included
Yes
Modular Connection
Modular Connection
Adjustment Location
Bottom
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT
Pressure Gauge Included
Yes
For Fluid Type
Air
Air Outlet Type
NPT
Regulator Type
Relieving
Drain Included
Yes
For Substance Type
Air
Air Inlet Type
NPT
Filter Element Material
Non-Woven Fabric
Body Material
Die-Cast Aluminum
System Location
Air Line
Series
AW-D
Number of Air Inlets
1
Maximum Operating Pressure
1 MPa
Air Flow Direction
Right to Left
Standards
RoHS Compliant
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Weight
0.18 kg

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Right to Left, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.