Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02E-6CZ-D

  • Zoro # G109977590


product price: $60.69
/ea

Key Features

Overall Height
159.4 mm
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
40 mm
Modular Connection
Modular Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02E-6CZ-D
Zoro #
G109977590
UPC #
-
Country of Origin
China

Dimensions

Overall Height
159.4 mm
Overall Width
40 mm
Air Outlet Size
1/4 in
Overall Depth
52 mm
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Modular Connection
Modular Connection
Air Inlet Type
NPT
Number of Air Outlets
1
Air Outlet Type
NPT
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-5 Degrees C
Air Flow Direction
Right to Left
Standards
RoHS Compliant
Filter Element Material
Non-Woven Fabric
Series
AW-D
Filter Bowl Guard Included
Yes
Adjustment Mechanism
Knob
Regulator Type
Relieving
System Location
Air Line
Weight
0.18 kg
For Substance Type
Air
For Fluid Type
Air
Adjustment Location
Bottom
Body Material
Die-Cast Aluminum
Number of Air Inlets
1
Drain Included
Yes
Pressure Gauge Included
Yes
Filter Bowl Material
Nylon

Description

Filter Regulator, Filter Bowl Material Nylon, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Right to Left, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.