Zoro Homepage

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02E-Z-D

  • Zoro # G009977652


product price: $57.99
/ea

Key Features

Overall Height
159.4 mm
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
40 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW20-N02E-Z-D
Zoro #
G009977652
UPC #
-
Country of Origin
China

Dimensions

Overall Height
159.4 mm
Overall Width
40 mm
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
52 mm
Pressure Gauge Port Size
1/4 in

Details

Item
Filter Regulator
Drain Type
Automatic
Filter Rating
5 micron
Standards
RoHS Compliant
Air Inlet Type
NPT
Weight
0.18 kg
Series
AW-D
For Substance Type
Air
System Location
Air Line
Adjustment Mechanism
Knob
Air Flow Direction
Left to Right
Modular Connection
Modular Connection
Body Material
Die-Cast Aluminum
Air Outlet Type
NPT
Filter Bowl Material
Polycarbonate
Pressure Gauge Port Type
NPT
Adjustment Location
Bottom
Drain Included
Yes
Regulator Type
Relieving
For Fluid Type
Air
Pressure Gauge Included
Yes
Number of Air Inlets
1
Minimum Operating Temperature
-5 Degrees C
Number of Air Outlets
1
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
60 Degrees C
Filter Bowl Guard Included
No
Filter Element Material
Non-Woven Fabric

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.