Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Regulator, Lubricator, 1/4"NPT

  • Mfr # AW20-N02EH-CZ-D

  • Zoro # G509977541


product price: $59.59
/ea

Key Features

Overall Height
159.4 mm
Overall Width
40 mm
Filter Rating
5 micron
Drain Type
Automatic
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW20-N02EH-CZ-D
Zoro #
G509977541
UPC #
-
Country of Origin
China

Dimensions

Overall Height
159.4 mm
Overall Width
40 mm
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
52 mm

Details

Item
Filter Regulator
Filter Rating
5 micron
Drain Type
Automatic
Air Inlet Type
NPT
Body Material
Die-Cast Aluminum
Number of Air Inlets
1
Weight
0.18 kg
Air Outlet Type
NPT
Number of Air Outlets
1
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Modular Connection
Modular Connection
Filter Bowl Guard Included
Yes
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT
Adjustment Location
Bottom
Filter Element Material
Non-Woven Fabric
For Fluid Type
Air
Pressure Gauge Included
Yes
For Substance Type
Air
Minimum Operating Temperature
-5 Degrees C
Standards
RoHS Compliant
Air Flow Direction
Left to Right
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
1 MPa
Series
AW-D
System Location
Air Line
Regulator Type
Relieving

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.