Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20-N02CE-CRZ-D
Zoro # G409977559
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Filter Rating
5 micron
Overall Width
40 mm
Drain Type
Automatic
Overall Height
97.2 mm
Adjustment Mechanism
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW20-N02CE-CRZ-D
Zoro #
G409977559
UPC #
-
Country of Origin
China
Dimensions
Overall Width
40 mm
Overall Height
97.2 mm
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
52 mm
Pressure Gauge Port Size
1/4 in
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.