FINGER ASSY
Mfr # MHZJ-AA2502
Zoro # G414590453
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 mm
Weight
0.05 lb
Overall Height
12 mm
Overall Width
33.3 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHZJ-AA2502
Zoro #
G414590453
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Overall Height
12 mm
Overall Width
33.3 mm
Details
Item
Replacement Fingers
Weight
0.05 lb
System of Measurement
Metric
Series
MHZ2
Product Type
Replacement Fingers
Description
Parallel Gripper Replacement Fingers, Product Type Replacement Fingers, Overall Length 25 mm, Overall Height 12 mm, Overall Width 33.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.