Zoro Homepage

FINGER ASSY

  • Mfr # MHZL-AA2002

  • Zoro # G814590442


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34.3 mm
Overall Height
10 mm
Series
MHZ2
System of Measurement
Metric
Weight
0.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZL-AA2002
Zoro #
G814590442
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
34.3 mm
Overall Height
10 mm
Overall Length
22.5 mm

Details

Item
Replacement Fingers
Series
MHZ2
System of Measurement
Metric
Weight
0.14 lb
Product Type
Replacement Fingers

Description

Parallel Gripper Replacement Fingers, Product Type Replacement Fingers, Overall Length 22.5 mm, Overall Height 10 mm, Overall Width 34.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.