
Finger valve, VHK, 41 mm, 48 mm
Mfr # VHK2A-06F-06FR
Zoro # G215854891
product price: $9.89
/eaKey Features
Vacuum Rating
Vacuum Operable
Overall Width
18 mm
Operating Pressure - Maximum
1 MPa
Exhaust Port Connection Size
6 mm
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHK2A-06F-06FR
Zoro #
G215854891
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
18 mm
Exhaust Port Connection Size
6 mm
Valve Port Connection Size
6 mm
Overall Height
41 mm
Overall Length
48 mm
Details
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
1 MPa
Valve Type
Poppet
Coefficient of Volume (Cv)
0.35
For Media
Air
Operating Temperature - Minimum
0 Degrees C
Seal Material
Buna-N
Actuator Color
Red
Series
VHK
Standards
RoHS Compliant
Body Style
Side-Ported
Number of Ports
2
Operating Temperature - Maximum
60 Degrees C
Body Material
Aluminum
Item
Finger valve
Actuator Type
Knob
Description
Finger valve, Body Material Aluminum, Overall Length 48 mm, Overall Height 41 mm, Overall Width 18 mm, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.