Zoro Homepage

Finger valve, VHK, 41 mm, 78 mm

  • Mfr # VHK2A-02S-02S

  • Zoro # G015191790


product price: $12.79
/ea

Key Features

Series
VHK
Overall Height
41 mm
Overall Length
78 mm
Overall Width
18 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK2A-02S-02S
Zoro #
G015191790
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
41 mm
Overall Length
78 mm
Overall Width
18 mm
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Valve Port Connection Gender
Male
Operating Temperature - Minimum
0 Degrees C
Actuator Color
Gray
Standards
RoHS Compliant
Number of Ports
2
Body Style
Side-Ported
Valve Type
Poppet
Actuator Type
Knob
Operating Pressure - Maximum
1 MPa
For Media
Air
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Type
Threaded
Coefficient of Volume (Cv)
0.39
Exhaust Port Connection Gender
Male
Operating Temperature - Maximum
60 Degrees C

Description

Finger valve, Body Material Aluminum, Overall Length 78 mm, Overall Height 41 mm, Overall Width 18 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.