Finger valve, VHK, 46 mm, 61 mm
Mfr # VHK2A-10F-10F
Zoro # G415191680
product price: $10.69
/eaKey Features
Series
VHK
Overall Height
46 mm
Overall Length
61 mm
Overall Width
22 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHK2A-10F-10F
Zoro #
G415191680
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
46 mm
Overall Length
61 mm
Overall Width
22 mm
Valve Port Connection Size
10 mm
Exhaust Port Connection Size
10 mm
Details
Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Actuator Type
Knob
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
60 Degrees C
Valve Type
Poppet
Standards
RoHS Compliant
Body Style
Side-Ported
Operating Temperature - Minimum
0 Degrees C
Coefficient of Volume (Cv)
0.65
Number of Ports
2
Actuator Color
Gray
For Media
Air
Operating Pressure - Maximum
1 MPa
Description
Finger valve, Body Material Aluminum, Overall Length 61 mm, Overall Height 46 mm, Overall Width 22 mm, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.