Zoro Homepage

Finger valve, VHK, 49 mm, 61 mm

  • Mfr # VHK3A-10F-10FL

  • Zoro # G115212944


product price: $12.89
/ea

Key Features

Series
VHK
Overall Height
49 mm
Overall Length
61 mm
Overall Width
22 mm
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK3A-10F-10FL
Zoro #
G115212944
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
49 mm
Overall Length
61 mm
Overall Width
22 mm
Valve Port Connection Size
10 mm
Exhaust Port Connection Size
10 mm

Details

Item
Finger valve
Series
VHK
Seal Material
Buna-N
Body Material
Aluminum
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS Compliant
Vacuum Rating
Vacuum Operable
Body Style
Side-Ported
Valve Type
Poppet
Actuator Type
Knob
Coefficient of Volume (Cv)
0.16
Number of Ports
3
Actuator Color
Blue
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
For Media
Air

Description

Finger valve, Body Material Aluminum, Overall Length 61 mm, Overall Height 49 mm, Overall Width 22 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.