Fitting
Mfr # VVQ1000-50A-N1
Zoro # G516267284
product price: $3.99
/eaKey Features
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
For Media Type
Air, Gases
Series
VQ1000
Fitting Side 2 Tube Outer Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQ1000-50A-N1
Zoro #
G516267284
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Details
Item
Fitting
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
For Media Type
Air, Gases
Series
VQ1000
System of Measurement
Imperial
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Description
Fitting, Standards RoHS Compliant, System of Measurement Imperial
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.