Fitting
Mfr # VVQ1000-51A-C6
Zoro # G716267244
product price: $6.19
/eaKey Features
Standards
RoHS Compliant
Fitting Side 1 Tube Outer Diameter
6 mm
Series
VQ1000
Operating Temperature - Maximum
122 Degrees F
Fitting Side 2 Tube Outer Diameter
6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQ1000-51A-C6
Zoro #
G716267244
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Details
Item
Fitting
Standards
RoHS Compliant
Series
VQ1000
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
14 Degrees F
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Gases
System of Measurement
Metric
Description
Fitting, Standards RoHS Compliant, System of Measurement Metric
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.