Zoro Homepage

Fitting

  • Mfr # VVQ2000-10A-1

  • Zoro # G716267213


product price: $12.49
/ea

Key Features

Overall Length
71 1/2 mm
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Series
VQ2000
Operating Pressure - Maximum
0.7 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQ2000-10A-1
Zoro #
G716267213
UPC #
-
Country of Origin
China

Dimensions

Overall Length
71 1/2 mm

Details

Item
Fitting
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Series
VQ2000
Operating Pressure - Maximum
0.7 MPa
For Media
Air, Inert Gas

Description

Fitting

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.