Zoro Homepage

Fitting

  • Mfr # VVQ2000-51A-C10

  • Zoro # G416267223


product price: $5.29
/ea

Key Features

Standards
RoHS Compliant
Series
VQ2000
Operating Temperature - Maximum
122 Degrees F
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQ2000-51A-C10
Zoro #
G416267223
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Fitting
Standards
RoHS Compliant
Series
VQ2000
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
0.7 MPa
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Gases
Operating Temperature - Minimum
14 Degrees F
System of Measurement
Metric

Description

Fitting, Standards RoHS Compliant, System of Measurement Metric

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.