Zoro Homepage

Flange Bracket for 10mm, CDJ

  • Mfr # CJ-F010C

  • Zoro # G5000978


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Mount Type
Flange
Series
CJ
Standards
RoHS Compliant
Weight
0.02 lb
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-F010C
Zoro #
G5000978
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
10 mm

Details

Mount Type
Flange
Item
Flange Bracket
Series
CJ
Standards
RoHS Compliant
Weight
0.02 lb
System of Measurement
Metric
Product Type
Mounting Bracket
Compatible with Brand
SMC
Compatible with Series
CJ2
Mount Location
Center

Description

Flange Bracket, Mount Type Flange, Mount Location Center, For Bore Diameter 10 mm, Compatible with Brand SMC, Compatible with Series CJ2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.02 lb, Series CJ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.