Flange Bracket for 20mm, CDM2
Mfr # CM-F020B
Zoro # G5000880
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Mount Type
Flange
Series
CM
Compatible with Brand
SMC
Standards
RoHS Compliant
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM-F020B
Zoro #
G5000880
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Mount Type
Flange
Item
Flange Bracket
Series
CM
Compatible with Brand
SMC
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Mounting Bracket
Compatible with Series
CM2
Description
Flange Bracket, Mount Type Flange, For Bore Diameter 20 mm, Compatible with Brand SMC, Compatible with Series CM2, Product Type Mounting Bracket, Standards RoHS Compliant, Series CM, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.