Zoro Homepage

Flange Bracket for CDNA 100mm

  • Mfr # CA2-F10

  • Zoro # G5000777


product price: $74.59
/ea

Key Features

Mount Type
Flange
Series
CA2
Weight
1.76 lb
Product Type
Mounting Bracket
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2-F10
Zoro #
G5000777
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
100 mm

Details

Mount Type
Flange
Item
Flange Bracket
Series
CA2
Weight
1.76 lb
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Brand
SMC
Compatible with Series
CNA2
Standards
RoHS Compliant

Description

Flange Bracket, Mount Type Flange, For Bore Diameter 100 mm, Compatible with Brand SMC, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.76 lb, Series CA2, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.