Flange
Mfr # CG-F025
Zoro # G714533976
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Mount Type
Flange
Series
CG
Standards
RoHS Compliant
For Bore Diameter
25 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-F025
Zoro #
G714533976
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
25 mm
Details
Mount Type
Flange
Item
Mounting Bracket
Series
CG
Standards
RoHS Compliant
System of Measurement
Metric
Body Material
Carbon Steel
Compatible with Series
CG1
Product Type
Mounting Bracket
Description
Mounting Bracket, Mount Type Flange, For Bore Diameter 25 mm, Body Material Carbon Steel, Compatible with Series CG1, Product Type Mounting Bracket, Standards RoHS Compliant, Series CG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.