Zoro Homepage

Flange

  • Mfr # MK2T-F032

  • Zoro # G914534513


product price: $32.19
/ea

Key Features

Mount Type
Flange
Series
MK2T
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK2T-F032
Zoro #
G914534513
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
32 mm

Details

Mount Type
Flange
Item
Mounting Bracket
Series
MK2T
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Flange, For Bore Diameter 32 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Series MK2T, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.