Flange Mount for 80mm, Bore CA2
Mfr # CA2-F08
Zoro # G5000740
product price: $54.89
/eaKey Features
Mount Type
Flange
Series
CA2
System of Measurement
Metric
Product Type
Mounting Bracket
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2-F08
Zoro #
G5000740
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
80 mm
Details
Mount Type
Flange
Item
Flange Mount
Series
CA2
System of Measurement
Metric
Product Type
Mounting Bracket
Standards
RoHS Compliant
Weight
1.76 lb
Compatible with Series
CNA2
Compatible with Brand
SMC
Description
Flange Mount, Mount Type Flange, For Bore Diameter 80 mm, Compatible with Brand SMC, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.76 lb, Series CA2, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.