Zoro Homepage

FLANGE MOUNT KIT

  • Mfr # CA2-F04

  • Zoro # G414547914


product price: $24.25
/ea

Key Features

Mount Type
Flange
Series
CA2
Product Type
Mounting Bracket
Weight
1.75 lb
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2-F04
Zoro #
G414547914
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
40 mm

Details

Mount Type
Flange
Item
Mounting Bracket
Series
CA2
Product Type
Mounting Bracket
Weight
1.75 lb
System of Measurement
Metric
Compatible with Series
CNA2
Standards
RoHS Compliant

Description

Mounting Bracket, Mount Type Flange, For Bore Diameter 40 mm, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.75 lb, Series CA2, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.