Flange Plate, 25mm Bore
Mfr # NCG-F025
Zoro # G414534747
product price: $7.99
/eaKey Features
Mount Type
Flange
Includes
Screws
Series
NCG
Compatible with Series
NCG
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCG-F025
Zoro #
G414534747
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
25 mm
Details
Mount Type
Flange
Item
Flange Bracket
Includes
Screws
Series
NCG
Compatible with Series
NCG
Compatible with Brand
SMC
Standards
RoHS Compliant
Product Type
Flange Bracket
Weight
0.18 lb
Body Material
Aluminum
Compatible with Manufacturer Model Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
System of Measurement
Metric
Compatible with Mfr. Model No.
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
For Use with Mfr Model Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Compatible Manufacturer Part Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Compatible Manufacturer Model Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
For Use With Mfr. Model Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Compatible with Manufacturer Model No.
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Compatible Pump Manufacturer Part Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Compatible Mfr. Model Number
NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200
Description
Flange Bracket, Mount Type Flange, For Bore Diameter 25 mm, Body Material Aluminum, Compatible with Grainger Part Number 5VDA4 to 5TJF7, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200, Includes Screws, Product Type Flange Bracket, Standards RoHS Compliant, Weight 0.18 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.