Flange Plate, 80mm Bore
Mfr # CG-F080SUS
Zoro # G314534052
product price: $41.99
/eaKey Features
Mount Type
Flange, Foot
Series
CG5
Compatible with Brand
SMC
Compatible with Series
CG5
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-F080SUS
Zoro #
G314534052
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
80 mm
Details
Mount Type
Flange, Foot
Item
Mounting Bracket
Series
CG5
Compatible with Brand
SMC
Compatible with Series
CG5
Body Material
Stainless Steel
System of Measurement
Metric
Product Type
Mounting Bracket
Description
Mounting Bracket, Mount Type Flange, Foot, For Bore Diameter 80 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, Compatible with Brand SMC, Compatible with Series CG5, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.